Shop All Label Holders
Hol-Dex
Zip Seal Pouch-Mag 9 in.x 12 in., PK25
Mfr # ZSM-912
Zoro # G4198853
product price: $82.95
/pk 25, $3.32/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9 in
- Label Holder Mounting Type Magnetic
- Thickness 1/64 in
- Material Plastic
- Label Holder Style Zip Sealed Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hol-Dex
- MFR # ZSM-912
- Zoro # G4198853
- UPC # 659900201941
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 9 in |
Length | 12 in |
Overall Length | 12 in |
Overall Width | 9 in |
Details
Item | Label Holder |
Label Holder Mounting Type | Magnetic |
Thickness | 1/64 in |
Material | Plastic |
Label Holder Style | Zip Sealed Pouch |
For Use With | Any Shelf, Bin, Rack |
Color | Clear |
Series | ZSM |
Label Attachment Type | Zip Sealed Pouch |
Number of Label Holders | 25 |
Product Type | Label Holder |
Description
Label Holder, Color Clear, Label Attachment Type Zip Sealed Pouch, Material Plastic, Mounting Type Magnetic, Number of Label Holders 25, Overall Length 12 in, Overall Width 9 in, Product Type Label Holder, Series ZSM, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-NS-P-710-L-17762)
- ZORO SELECT Traffic Cone, 18In, Orange, Outside Dia.: 8 in (6FHC2)
- STRANCO Die Cut Letter Label, N, 10 Cards, PK10 (DBV-2-N-10)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (21AH69)
- HOL-DEX Label Holder Self Adhesive, 2inx36in, pk6 (362006)
- HOL-DEX Zip Seal Pouch-Self Adh 9in.x12 in., PK25 (ZSA-912)
- HOL-DEX Holder, Label, Pk25 (L51GR)
- HOL-DEX Holder, Label, Pk25 (M51GR)
- HOL-DEX Hol-Dex® Self-Adhesive Plastic Label Holder, 1" x 6", Clear, 12/Case (LH112)
- HOL-DEX Label Holder Insert, 4 per sheet, PK50 (LI-35-4)
- MASTER MAGNETICS Magnetic Card Holder, PK25 (RE40CUT3BX)
- Hol-Dex Label Holders