Shop All Label Holders
Hol-Dex
Label Holder Self Adhsv .075inx36in, pk6
Mfr # 360756
Zoro # G3919115
product price: $25.69
/pk 6, $4.28/ea
$25.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Thickness 1/32 in
- Color Clear/White
- Length 36 in
- Label Holder Style Slide In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hol-Dex
- MFR # 360756
- Zoro # G3919115
- UPC # 659900607569
- Country of Origin Multiple
- Category Label Holders
Dimensions
Width | 3/4 in |
Length | 36 in |
Overall Length | 36 in |
Overall Width | 3/4 in |
Details
Item | Label Holder |
Thickness | 1/32 in |
Color | Clear/White |
Label Holder Style | Slide In |
Material | Plastic |
For Use With | Any Shelf, Bin, Rack |
Label Holder Mounting Type | Self Adhesive |
Finish | Smooth |
Label Attachment Type | Slide-In |
Number of Label Holders | 6 |
Product Type | Label Holder |
Description
Label Holder, Color Clear/White, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 6, Overall Length 36 in, Overall Width 3/4 in, Product Type Label Holder, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Tip Over Roof Anchor, PK10 (2100222)
- FIRE-DEX Leather Glove, Knitwrist Cuff (G2NLG)
- PORTWEST Premium Surveyors Vest, XL (US375)
- SHOWA VF, Chem Res Gloves, 60GR87, PR (CS720M-08-V)
- HOL-DEX Label Holder, Pk25 (M11GR)
- HOL-DEX Label Holder Inerts 2 Per Sheet, PK50 (LI-46-2)
- HOL-DEX Label Holder, Pk25 (L11GR)
- HOL-DEX Label Holder, 2 in.x 4 in., PK25 (BB-24)
- HOL-DEX Label Holder Self Adhesive, 2inx36in, pk6 (362006)
- HOL-DEX Label Holder Insert, 4 per sheet, PK50 (LI-35-4)
- AIGNER INDEX Label Holder, Self-Adhesive, 1-1/8 inH, PK5 (EZ-3265)
- Hol-Dex Safety Labels