Shop All Label Holders
Hol-Dex
Label Holder, Pk25
Mfr # M11GR
Zoro # G1449585
product price: $25.99
/pk 25, $1.04/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- For Use With Any Shelf, Bin, Rack
- Finish Matte
- Includes Laser/ink Jet Inserts and Printing Instructions
- Label Holder Mounting Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hol-Dex
- MFR # M11GR
- Zoro # G1449585
- UPC # 659900411258
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1 in |
Length | 6 in |
Overall Width | 1 in |
Overall Length | 6 in |
Details
Item | Magnetic Holder |
For Use With | Any Shelf, Bin, Rack |
Finish | Matte |
Includes | Laser/ink Jet Inserts and Printing Instructions |
Label Holder Mounting Type | Magnetic |
Thickness | 1/16 in |
Label Holder Style | Slide In |
Color | Clear |
Material | Plastic |
Series | M |
Label Attachment Type | Slide-In |
Number of Label Holders | 12 |
Product Type | Label Holder |
Description
Magnetic Holder, Color Clear, Finish Matte, Label Attachment Type Slide-In, Material Plastic, Mounting Type Magnetic, Number of Label Holders 12, Overall Length 6 in, Overall Width 1 in, Product Type Label Holder, Series M, Package Quantity 25
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Floor Runner, Black, 3 ft. W x 60 ft. L (730C0036BL60)
- HY-KO Number House 1 Alum 3In Black (DC-3/1)
- ACCUFORM Fire Extinguisher Sign, 18 in Height, 4 in Width, Plastic, L-Shaped, English (PSP426)
- CROWN MATTING TECHNOLOGIES Safety Mat, Black, 36" W x 60" L, 3/4" Thick (WS CT35BK)
- HOL-DEX Hol-Dex® Magnetic Plastic Label Holders, 1" x 6", Clear, 12/Case (LH114)
- HOL-DEX Label Holder, 2 in.x 4 in., PK25 (BB-24)
- HOL-DEX Label Holder, Pk25 (L21GR)
- HOL-DEX Label Holder Inerts 5 Per Sheet, PK50 (LI-51-5)
- HOL-DEX Label Holder, Self Stick, 4in x 6in, PK50 (APX-46)
- HOL-DEX Zip Seal Pouch, Magnetic, 4x8, PK25 (ZSM-58)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 12", White, 25/Case (LH180)
- Hol-Dex Safety Labels