Shop All Label Holders
Hol-Dex
Label Holder, Pk25
Mfr # L31GR
Zoro # G1852392
product price: $23.89
/pk 25, $0.96/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/4 in
- Material Plastic
- Includes Laser/ink Jet Inserts and Printing Instructions
- Thickness 1/16 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hol-Dex
- MFR # L31GR
- Zoro # G1852392
- UPC # 659900513259
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 3/4 in |
Length | 6 in |
Overall Length | 6 in |
Overall Width | 3/4 in |
Details
Item | Label Holder |
Material | Plastic |
Includes | Laser/ink Jet Inserts and Printing Instructions |
Thickness | 1/16 in |
Label Holder Mounting Type | Self Adhesive |
For Use With | Any Shelf, Bin, Rack |
Color | Clear |
Label Holder Style | Slide In |
Finish | Matte |
Number of Label Holders | 12 |
Label Attachment Type | Slide-In |
Series | L |
Product Type | Label Holder |
Description
Label Holder, Color Clear, Finish Matte, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 12, Overall Length 6 in, Overall Width 3/4 in, Product Type Label Holder, Series L, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Debris Control, V-Gard Frame, Rubber, Blk (10116539)
- MASTER LOCK Lock Label, Danger, PK50 (461)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, XL, 1 PR (2062-XL (10))
- 5.11 Tactical Boots, 9, W, Black, Composite, PR (12416)
- HOL-DEX Label Holder, Pk25 (L21GR)
- HOL-DEX Zip Seal Pouch-Mag 9 in.x 12 in., PK25 (ZSM-912)
- HOL-DEX Zip Seal Pouch-Self Adh 9in.x12 in., PK25 (ZSA-912)
- HOL-DEX Label Holder Inerts 5 Per Sheet, PK50 (LI-51-5)
- HOL-DEX Hol-Dex® Magnetic Plastic Label Holders, 2" x 6", Clear, 12/Case (LH115)
- HOL-DEX Label Holder Self Adhesive, 2inx36in, pk6 (362006)
- MASTER MAGNETICS Magnetic Data Card Holder Roll, 1x50 ft (RE20)
- Hol-Dex Label Holders