Shop All Label Holders
Hol-Dex
Label Holder, Pk25
Mfr # L21GR
Zoro # G1378011
product price: $14.15
/pk 25, $0.57/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Label Holder Style Slide In
- Includes Laser/ink Jet Inserts and Printing Instructions
- Color Clear
- For Use With Any Shelf, Bin, Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hol-Dex
- MFR # L21GR
- Zoro # G1378011
- UPC # 659900512252
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1/2 in |
Length | 6 in |
Overall Width | 1/2 in |
Overall Length | 6 in |
Details
Item | Label Holder |
Label Holder Style | Slide In |
Includes | Laser/ink Jet Inserts and Printing Instructions |
Color | Clear |
For Use With | Any Shelf, Bin, Rack |
Material | Plastic |
Finish | Matte |
Label Holder Mounting Type | Self Adhesive |
Thickness | 1/16 in |
Label Attachment Type | Slide-In |
Number of Label Holders | 12 |
Product Type | Label Holder |
Series | L |
Description
Label Holder, Color Clear, Finish Matte, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 12, Overall Length 6 in, Overall Width 1/2 in, Product Type Label Holder, Series L, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 12PK (16-150/M)
- DUNLOP Size 8 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y10 (480Y10)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 9-1/2, D, PR (SE4625)
- HOL-DEX Label Holder Insert, 4 per sheet, PK50 (LI-35-4)
- HOL-DEX Label Holder, Pk25 (M11GR)
- HOL-DEX Label Holder Self Adhesive, 2inx36in, pk6 (362006)
- HOL-DEX Zip Seal Pouch-Mag 9 in.x 12 in., PK25 (ZSM-912)
- HOL-DEX Holder, Label, Pk25 (M51GR)
- HOL-DEX Label Holder, Self Stick, 4in x 6in, PK50 (APX-46)
- C-LINE PRODUCTS Self Adhesive Binder Labels, 3/4"x2-1/2", 12/PK, Clear 12PK (CLI70013)
- Hol-Dex Safety Labels