Shop All Toys & Games
Hohner Kids
Wooden Rhythm Sticks, 12 Pairs
Mfr # Z560312
Zoro # G5638937
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Recommended Grade PK+
- Material wood
- Color Currant Red, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hohner Kids
- MFR # Z560312
- Zoro # G5638937
- UPC # 48667801097
- Country of Origin United States
- Category Toys & Games
Details
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Material | wood |
Color | Currant Red, Red |
Description
This set of 24 wooden rhythm sticks has 12 long, ridged sticks and 12 short, smooth ones for all sorts of rhythmic music-making. Song and playing activities specific to the instrument are included. Safe for ages + 3 years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mailer Envelope, 4 In. W, White, PK500 (5VFR4)
- AVERY DENNISON Clear Laser Labels, 1x2-5/8, PK300 (15660)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 8", Kraft, 25/Bundle (11R422)
- DELL DELL COMP 3110/3115 CYAN (310-8094)
- HOHNER KIDS Kazoo Classpack, Assorted Colors, PK50 (KC50)
- HOHNER KIDS Finger Cymbals, 2 Pair (S2004)
- HOHNER KIDS Cymbals with Mallet, 5in, PK2 (S3800)
- HOHNER KIDS Children's Tone Drum with Rubber Mallet (HO825)
- GONGE Arches, Set of 3 (G2163)
- LEARNING RESOURCES Rainbow Hand Pointers, 15in, PK10 (1968)
- SIMPSON STRONG-TIE ZMax 13.25 in. H X 1.25 in. W 18 Ga. Steel Mudsill Anchor (MAB15Z)
- Hohner Kids Toys & Games