Shop All Toys & Games
Hohner Kids
Rhythm Sticks, 2 Per Set, PK3
Mfr # S5603
Zoro # G4852400
product price: $17.99
/pk 3, $6.00/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3 pairs of rhythm sticks
- Material Wood
- Recommended Age 3+ Years
- Color Red
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hohner Kids
- MFR # S5603
- Zoro # G4852400
- UPC # 194629067022
- Country of Origin United States
- Category Toys & Games
Details
Includes | 3 pairs of rhythm sticks |
Material | Wood |
Recommended Age | 3+ Years |
Color | Red |
Recommended Grade | Grade PK+ |
Description
This pair of wooden rhythm sticks has one 12" ridged stick and one 10" smooth one for all sorts of rhythmic music-making. 2 sticks per set. Sold as 3 sets for a total of 6 sticks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bogus Paper, 50 lb., Gray, 30 In. W (5PGT1)
- US CARGO CONTROL Moving Blankets- Supreme Mover 12-Pack, 90-95 lbs./dozen (MBSUPREME95-12PK)
- MARTIN YALE Opener, Letter, Battery (1624)
- ZORO SELECT Long Corrugated Boxes, 40" x 12" x 12", Kraft, 15/Bundle (11G189)
- HOHNER KIDS Wooden Rhythm Sticks, 12 Pairs (Z560312)
- HOHNER KIDS Finger Cymbals, 2 Pair (S2004)
- HOHNER KIDS Kazoo Classpack, Assorted Colors, PK50 (KC50)
- HOHNER KIDS Children's Tone Drum with Rubber Mallet (HO825)
- HOHNER KIDS Cymbals with Mallet, 5in, PK2 (S3800)
- ZUNAMMY Zunammy FS1068 Excavator Children Deformation Engineering Car Robot Toy (FS1068)
- SMARTGAMES Smart Games® Magnetic Construction Lunar Rover (GEO211US)
- Hohner Kids Toys & Games