Shop All Toys & Games
Hohner Kids
Multi-Instrument Classroom Set, 25-Player
Mfr # MTS25
Zoro # G7543684
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 25 Player Set Includes: 1 - Two Tone Sounder, 1 - 4 inch Triangle, 1 - 6 inch Triangle, 1 - Hardwood Claves, 1 - Handle Bell, 1 - Rhythms, Rhymes & Songs Book, 2 - Sand Block Pairs, 2 - Tambourine Sticks, 2 - Crow Sounders, 2 - 5 inch Cymbal Pairs, 2 - Ankle Bells, 2 - Soprano Sounders, 4 - Wrist Bells, 4 - Rhythm Sticks Pairs
- Color Assorted
- Recommended Grade Grade PK-K
- Recommended Age 3-5 Years
- Material Wood, Metal, Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hohner Kids
- MFR # MTS25
- Zoro # G7543684
- UPC # 48667800373
- Country of Origin United States
- Category Toys & Games
Details
Includes | 25 Player Set Includes: 1 - Two Tone Sounder, 1 - 4 inch Triangle, 1 - 6 inch Triangle, 1 - Hardwood Claves, 1 - Handle Bell, 1 - Rhythms, Rhymes & Songs Book, 2 - Sand Block Pairs, 2 - Tambourine Sticks, 2 - Crow Sounders, 2 - 5 inch Cymbal Pairs, 2 - Ankle Bells, 2 - Soprano Sounders, 4 - Wrist Bells, 4 - Rhythm Sticks Pairs |
Color | Assorted |
Recommended Grade | Grade PK-K |
Recommended Age | 3-5 Years |
Material | Wood, Metal, Polyester |
Description
Our Rhythm Instrument Sets include an assortment of instrument combinations, ideal for accommodating different numbers of players in a classroom. The assortments have each been carefully selected to provide a wide range of rhythm, timbre and pitch.
25 Player Set Includes:
1 - Two Tone Sounder
1 - 4 inch Triangle
1 - 6 inch Triangle
1 - Hardwood Claves
1 - Handle Bell
1 - Rhythms, Rhymes & Songs Book
2 - Sand Block Pairs
2 - Tambourine Sticks
2 - Crow Sounders
2 - 5 inch Cymbal Pairs
2 - Ankle Bells
2 - Soprano Sounders
4 - Wrist Bells
4 - Rhythm Sticks Pairs
Set includes corrugated carrying case.
25 Player Set Includes:
1 - Two Tone Sounder
1 - 4 inch Triangle
1 - 6 inch Triangle
1 - Hardwood Claves
1 - Handle Bell
1 - Rhythms, Rhymes & Songs Book
2 - Sand Block Pairs
2 - Tambourine Sticks
2 - Crow Sounders
2 - 5 inch Cymbal Pairs
2 - Ankle Bells
2 - Soprano Sounders
4 - Wrist Bells
4 - Rhythm Sticks Pairs
Set includes corrugated carrying case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTISTIC PRODUCTS Clear Sheet Desk Pad, 20 x36, Clear (SS2036)
- PARTNERS BRAND 6" x 12" Poly Bags W/Doorknob Handle, 1.5 mil, Clear, PK 1000 (PBDK0612)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9"x12", 25/BX, Ast (CLI40620)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 3/4" x 2 7/8", Fluorescent Pink, 1000/Case (G12071E)
- HOHNER KIDS Kazoo Classpack, Assorted Colors, PK50 (KC50)
- HOHNER KIDS Finger Cymbals, 2 Pair (S2004)
- HOHNER KIDS Wooden Rhythm Sticks, 12 Pairs (Z560312)
- HOHNER KIDS Children's Tone Drum with Rubber Mallet (HO825)
- HOHNER KIDS Cymbals with Mallet, 5in, PK2 (S3800)
- GONGE Therapy Top, for Balance (G2140)
- JURASSIC PARK Dinosaurs Toy Multicolored (HLN49)
- Hohner Kids Toys & Games