Shop All Toys & Games
Hohner Kids
Marching Band Six Instrument Set
Mfr # HRM6
Zoro # G5637756
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material various
- Recommended Age 3+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hohner Kids
- MFR # HRM6
- Zoro # G5637756
- UPC # 48667800298
- Country of Origin United States
- Category Toys & Games
Details
Color | Multi |
Material | various |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Description
Strike up the band with the Hohner 6-Piece Rhythm Instrument Set. All you need to have your own rhythm band party is included in this set. Includes 6" tambourine, pair of rhythm sticks, wrist bell, triangle and striker, soprano sounder and pair of 5" cymbals in a cotton drawstring bag. Ages 3 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Green, PK6 (4122)
- SCHOOL SMART Scratch Pad, 4 x 6 Inches, 100 Sheets, White, Pack of 12 PK (4600)
- AVERY Label, Lsr/Inkjt, Ship, 4X6, 20 2000PK (AVE5292)
- QUARTET 18"x24" Magnetic Whiteboard, Aluminum Frame (SM531)
- HOHNER KIDS Finger Cymbals, 2 Pair (S2004)
- HOHNER KIDS Kazoo Classpack, Assorted Colors, PK50 (KC50)
- HOHNER KIDS Cymbals with Mallet, 5in, PK2 (S3800)
- HOHNER KIDS Children's Tone Drum with Rubber Mallet (HO825)
- HOHNER KIDS Wooden Rhythm Sticks, 12 Pairs (Z560312)
- LEGO FERRARI RACE CAR (76914)
- SCHLEICH SNRS PGS FL FGREEN WHITE 7in. (70721)
- Hohner Kids Toys & Games