Shop All Toys & Games
Hohner Kids
Kazoo Classpack, Assorted Colors, PK50
Mfr # KC50
Zoro # G7545154
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 50 kazoos
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Color Assorted
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hohner Kids
- MFR # KC50
- Zoro # G7545154
- UPC # 48667001640
- Country of Origin China
- Category Toys & Games
Details
Includes | 50 kazoos |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Color | Assorted |
Material | Plastic |
Description
Have your whole class humming with these colorful Kazoos! Each box includes 50 kazoos in assorted colors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Tape Dispenser, 3in., Gray, 9-3/4in.L (SD 935)
- RICE LAKE WEIGHING SYSTEMS Rechargeable Battery, 4 In. L, 3 In. W (108516)
- COINLOK Coin Bag, 12.5 x 25, 5 mil Thick, Plastic, Clear, PK50 (585100)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 22", Kraft, 10/Bundle (493U58)
- HOHNER KIDS Finger Cymbals, 2 Pair (S2004)
- HOHNER KIDS Wooden Rhythm Sticks, 12 Pairs (Z560312)
- HOHNER KIDS Cymbals with Mallet, 5in, PK2 (S3800)
- HOHNER KIDS Children's Tone Drum with Rubber Mallet (HO825)
- TEACHER CREATED RESOURCES Foam Base Ten Set (20617)
- LEARNING RESOURCES Penguins on Ice Math Activity Set (3311)
- LEARNING RESOURCES Jumbo Magnifiers, PK12 (2775)
- Hohner Kids Toys & Games