Shop All Toys & Games
Hohner Kids
Cymbals with Mallet, 5in, PK2
Mfr # S3800
Zoro # G7545197
product price: $22.59
/pk 2, $11.30/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3-6 Years
- Recommended Grade Grade PK-1
- Color Brass, Brown
- Includes 1 pair of cymbals, mallet
- Material Brass, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hohner Kids
- MFR # S3800
- Zoro # G7545197
- UPC # 48667800052
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3-6 Years |
Recommended Grade | Grade PK-1 |
Color | Brass, Brown |
Includes | 1 pair of cymbals, mallet |
Material | Brass, Wood |
Description
These medium sized (5") brass cymbals have big wooden knobs for easy gripping and a wooden mallet that dampens the sound into a lovely bell tone. A fixture in any marching band these include playing activities and songs specific to the instrument. Safe for ages 3 years and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE MANUFACTURING Canister Permanent Markers, Black, 36PK (652-35010)
- CANON Type N1 Staples Cartridge 5K Staples 3 Pack (1007B001)
- AVERY Label, Color, 15Up, Ass, 150Pk (AVE4331)
- SANFORD Sharpie® Paint Marker, Oil-Based, Bold, Black Ink, 1 Each (35564)
- HOHNER KIDS Kazoo Classpack, Assorted Colors, PK50 (KC50)
- HOHNER KIDS Finger Cymbals, 2 Pair (S2004)
- HOHNER KIDS Children's Tone Drum with Rubber Mallet (HO825)
- HOHNER KIDS Wooden Rhythm Sticks, 12 Pairs (Z560312)
- LEARNING RESOURCES Magnetic Algebra Tiles™ (7641)
- TIGER JACK POST Tiger Jack Post 5007297 3 Dia. x 20 in. Adjustable Building Support Column - 24700 lbs (5007297)
- TICKIT Rainbow Viewers, Set of 6 (61094)
- Hohner Kids Toys & Games