Shop All Gun Holsters
Hogue
ARS Stage1 Carry Holster SW MPL 9MM 40SW 357SIG LH Blk
Mfr # 52176
Zoro # G600912731
product price: $39.96
/ea
$39.96
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
- Brand Hogue
- MFR # 52176
- Zoro # G600912731
- UPC # 743108521762
- Country of Origin Unknown
- Category Gun Holsters
Description
Hogue holsters offer unparalleled protection without compromising performance and comfort. Heavy duty construction ensures guaranteed performance in any environment and any condition. All models feature Hogue’s patented Automatic Retention System an ingenious trigger guard-lock design that’s surprisingly hard to defeat when the handgun is holstered. A discretely-located thumb release on the inside of the holster makes for an intuitive, fast draw while re-holstering is quick and consistent thanks to a form fitted pistol channel. The unique thumb activated unlocking mechanism allows for a quick, smooth deployment. A closer look at a Hogue holster reveals a host of exclusive features built into each one including a flexible, comfortable paddle that conforms beautifully to the hip that is interchangeable with the included belt plate
option. The built-in cant eliminates the need for easy-to-lose spacers and washers. Most models can be configured for straight, FBI angle or cross draw positi
option. The built-in cant eliminates the need for easy-to-lose spacers and washers. Most models can be configured for straight, FBI angle or cross draw positi
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
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Blue Professional Grade Fiberglass Handle (49451)
- ATTWOOD Attwood 9013A3 Replacement Battery Box Strap Kit - Large (54 in.) (9013A3)
- CORE TARPS 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-12X25)
- EGO Pole Saw Bar, Replacement, Aluminum, 10" L (AG1000)
- HOGUE ARS Stage1 Carry Holster SW MPL 9MM 40SW 357SIG RH Blk (52076)
- HOGUE ARS Stage 2 Duty Holster CZ P10 Compact RH Black (52470)
- HOGUE ARS Stage 1 Carry Holster Sig Sauer P229 LH CF Weave (52928)
- MARTOR Belt Holster w/Clip (small) (9920.08)
- MARTOR Belt Holster w/Clip (medium) (9921.08)
- GOULD & GOODRICH Duty Holster, RH, Ruger SR9 (K391-SR)
- ALLEN CO Glenwood Leather Belt Slide Gun Holster, Ambidextrous, Med/Large Frame Semi-Auto Handguns, Black (44831)
- Hogue Shooting & Archery Gear