Shop All Anti-Fatigue Mats
Hog Heaven
6 ft. L x Nitrile, 5/8" Thick
Mfr # MAT133
Zoro # G5768911
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 6 ft.
- Thickness 5/8"
- Material Nitrile
- Application Chemicals and Oily Environments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hog Heaven
- MFR # MAT133
- Zoro # G5768911
- UPC # 848109029849
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 4 ft. |
Details
Item | Hog Heaven Mat |
Color | Black/Yellow |
Thickness | 5/8" |
Material | Nitrile |
Application | Chemicals and Oily Environments |
Description
Hog Heaven Nitrile Mat,4x6 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice, 7" Height, Peel And Stick Wall Graphic, 10" X 7", Cover Your Cough 2 (OS-NS-RD-710-25569)
- MECHANIX WEAR Mechanics Gloves, Gray, 9, PR (MG-08-009)
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, M, PR (7501)
- ERGODYNE 6804 Lime Skull Cap Beanie Hat with LED Lights (16802)
- HOG HEAVEN 6 ft. L x Nitrile, 7/8" Thick (MAT137)
- HOG HEAVEN 12 ft. L x Nitrile, 5/8" Thick (MAT132)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 60" L x 9/16" Thick (GJO70364)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0045BL)
- WEARWELL 3 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420)
- WEARWELL 25 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X25BYL)
- AIDATA Elite Anti-Fatigue Floor Mat, Beveled Edge Design (FM-1020)
- Hog Heaven Floor Mats