Shop All Anti-Fatigue Mats
This Product is Discontinued
Hog Heaven
5 ft. L x Nitrile, 5/8" Thick (Discontinued)
Mfr # MAT131
Zoro # G5768939
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Nitrile
- Thickness 5/8"
- Length 5 ft.
- Width 3 ft.
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hog Heaven
- MFR # MAT131
- Zoro # G5768939
- UPC # 848109029825
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Details
Material | Nitrile |
Item | Hog Heaven Mat |
Thickness | 5/8" |
Color | Black/Yellow |
Description
Hog Heaven Nitrile Mat,3x5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.