Shop All Anti-Fatigue Mats
This Product is Discontinued
Hog Heaven
3 ft. L x Nitrile, 7/8" Thick (Discontinued)
Mfr # MAT134
Zoro # G5768966
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black/Yellow
- Length 3 ft.
- Width 2 ft.
- Thickness 7/8"
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hog Heaven
- MFR # MAT134
- Zoro # G5768966
- UPC # 848109029856
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Hog Heaven Mat |
Color | Black/Yellow |
Thickness | 7/8" |
Material | Nitrile |
Description
Hog Heaven Nitrile Mat,2x3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.