Shop All Tire Repair Tools
Hofmann Power Weight
Balancing Compound, Silica, 6 oz., PK16
Mfr # 0401-5505-180
Zoro # G4451414
product price: $70.69
/pk 16, $4.42/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 oz
- For Use With Heavy-Duty Commercial Trucks
- Material Silica
- Color Blue, Red
- Compatible Vehicle Type Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hofmann Power Weight
- MFR # 0401-5505-180
- Zoro # G4451414
- Country of Origin Germany
- Category Tire Repair Tools
Dimensions
Size | 6 oz |
Details
Item | Balancing Compound |
For Use With | Heavy-Duty Commercial Trucks |
Material | Silica |
Color | Blue, Red |
Compatible Vehicle Type | Trucks |
Product Type | Wheel Balancing Beads |
Weight | 6 oz |
Container Type | Bag |
Description
Balancing Compound, Compatible Vehicle Type Trucks, Material Silica, Color Blue, Red, Weight 6 oz, Container Type Bag, Product Type Wheel Balancing Beads, Package Quantity 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL HYDRAULIC FLUID GAL (10017)
- DAYCO 1/8 In. X 250 Ft. (Reel) Fuel Line Hose, 80053 (80053)
- KEN-TOOL Aligning Bar, 30" (7028)
- SEACHOICE Pitot Tubing, 100' (15381)
- HOFMANN POWER WEIGHT Balancing Compound, Silica, 12 oz., PK8 (0401-5505-350)
- HOFMANN POWER WEIGHT Balancing Compound, Silica, 10 oz., PK8 (0401-5505-290)
- HOFMANN POWER WEIGHT Wheel Weight Rack, Steel (SPDRCK-1)
- HOFMANN POWER WEIGHT Balancing Compound, Silica, 8 oz., PK12 (0401-5505-230)
- HOFMANN POWER WEIGHT Balancing Compound, Silica, 4 oz., PK16 (0401-5505-120)
- ATLAS AUTOMOTIVE EQUIPMENT LARGE TRUCK ADAPTER SET 40MM (ATEATWB-LTA)
- SHARK INDUSTRIES Jaw Protectors for Tire Change RP11-8-11100358 (8 Pk) (51652)
- Hofmann Power Weight Service & Shop Tools