Shop All Tire Repair Tools
Hofmann Power Weight
Balancing Compound, Silica, 4 oz., PK16
Mfr # 0401-5505-120
Zoro # G4451432
product price: $42.15
/pk 16, $2.63/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Heavy-Duty Commercial Trucks
- Size 4 oz
- Material Silica
- Weight 4 oz
- Color Blue, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hofmann Power Weight
- MFR # 0401-5505-120
- Zoro # G4451432
- Country of Origin Germany
- Category Tire Repair Tools
Dimensions
Size | 4 oz |
Details
For Use With | Heavy-Duty Commercial Trucks |
Item | Balancing Compound |
Material | Silica |
Weight | 4 oz |
Color | Blue, Red |
Compatible Vehicle Type | Trucks |
Container Type | Bag |
Product Type | Wheel Balancing Beads |
Description
Balancing Compound, Compatible Vehicle Type Trucks, Material Silica, Color Blue, Red, Weight 4 oz, Container Type Bag, Product Type Wheel Balancing Beads, Package Quantity 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX USA Phoenix Usa PNF98LNT Wheel Simulator Lug Nut Covers (P1G-PNF98LNT)
- BUYERS PRODUCTS Mudflap, HD, Black, Rubber, 20x20", PK2, 2 PK (B2020LSP)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD103)
- GROTE Battery Ground Strap, 2 ga., 3/8 In., Bolt, Length: 9 in (84-9239)
- HOFMANN POWER WEIGHT Balancing Compound, Silica, 6 oz., PK16 (0401-5505-180)
- HOFMANN POWER WEIGHT Balancing Compound, Silica, 10 oz., PK8 (0401-5505-290)
- HOFMANN POWER WEIGHT Balancing Compound, Silica, 8 oz., PK12 (0401-5505-230)
- HOFMANN POWER WEIGHT Balancing Compound, Silica, 12 oz., PK8 (0401-5505-350)
- HOFMANN POWER WEIGHT Wheel Weight Rack, Steel (SPDRCK-1)
- DILL AIR CONTROLS ORING STYLE TR573 W13dg BEND (DILTR573-EQ-13)
- INSTANT TOOLS Ball Bearing Stitcher 4Mm (VT-1121B)
- Hofmann Power Weight Tire Repair Tools