Shop All Tire Repair Tools
Hofmann Power Weight
Balancing Compound, Silica, 10 oz., PK8
Mfr # 0401-5505-290
Zoro # G4451448
product price: $90.49
/pk 8, $11.31/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Heavy-Duty Commercial Trucks
- Material Silica
- Size 10 oz
- Weight 10 oz
- Container Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hofmann Power Weight
- MFR # 0401-5505-290
- Zoro # G4451448
- Country of Origin Germany
- Category Tire Repair Tools
Dimensions
Size | 10 oz |
Details
Item | Balancing Compound |
For Use With | Heavy-Duty Commercial Trucks |
Material | Silica |
Weight | 10 oz |
Container Type | Bag |
Compatible Vehicle Type | Trucks |
Product Type | Wheel Balancing Beads |
Color | Blue, Red |
Description
Balancing Compound, Compatible Vehicle Type Trucks, Material Silica, Color Blue, Red, Weight 10 oz, Container Type Bag, Product Type Wheel Balancing Beads, Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA FLOOR FLANGE, 4IN X 3IN 1.88IN, MALE THREADED (T05-0782)
- MAG 1 Automatic Transmission Fluid, 1 Qt. (MAG00909)
- DB ELECTRICAL Starter For Cummins 6B 3964427 428000-1850 428080-185 428080-1850 19618 (410-52420)
- ILC Replacement for Eiko 6260ba-bp replacement light bulb lamp, 10PK (6260BA-BP EIKO)
- HOFMANN POWER WEIGHT Balancing Compound, Silica, 4 oz., PK16 (0401-5505-120)
- HOFMANN POWER WEIGHT Balancing Compound, Silica, 6 oz., PK16 (0401-5505-180)
- HOFMANN POWER WEIGHT Wheel Weight Rack, Steel (SPDRCK-1)
- HOFMANN POWER WEIGHT Balancing Compound, Silica, 8 oz., PK12 (0401-5505-230)
- HOFMANN POWER WEIGHT Balancing Compound, Silica, 12 oz., PK8 (0401-5505-350)
- AME 5 Quart Air Hydraulic Pump (AMN15920)
- HALTEC Bead Seater, 13" (TC-30)
- Hofmann Power Weight Tire Repair Tools