Shop All Tire Inflation Kits
This Product is Discontinued
Hofmann Power Weight
Balancing Compound, 6 oz., Silica (Discontinued)
Mfr # 0401-5505-180
Zoro # G7469220
This Product is Discontinued
Key Features
- Material Silica
- For Use With Heavy-Duty Commercial Trucks
- Size 6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hofmann Power Weight
- MFR # 0401-5505-180
- Zoro # G7469220
- UPC # 029885936402
- Country of Origin Germany
- Category Tire Inflation Kits
Dimensions
Size | 6 oz |
Details
Material | Silica |
Item | Balancing Compound |
For Use With | Heavy-Duty Commercial Trucks |
Description
Balancing Compound, Material Silica
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.