Shop All Automotive Wheel Weights
Hofmann Power Weight
Adhesive Wheel Weight, 5g., Zinc, PK100
Mfr # 5360-0050-202
Zoro # G6103375
product price: $105.99
/pk 100, $1.06/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Weight 5 g
- Type H360 Series
- For Use On Light-Duty Truck, Passenger Car
- Size 5.75 x 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hofmann Power Weight
- MFR # 5360-0050-202
- Zoro # G6103375
- UPC # 029885938093
- Country of Origin Germany
- Category Automotive Wheel Weights
Dimensions
Size | 5.75 x 8.5 in |
Overall Width | 15 mm |
Overall Length | 21 mm |
Details
Item | Adhesive Wheel Weight |
Material | Zinc |
Weight | 5 g |
Type | H360 Series |
For Use On | Light-Duty Truck, Passenger Car |
Number of Pieces | 100 |
Special Features | Single Weight, Speedliner Tape |
Product Type | Wheel Weights |
Series | 360 |
System of Measurement | Metric |
Attachment Type | Adhesive |
Compatible Rim Material | Aluminum |
Compatible Vehicle Type | Passenger Cars |
Coating | Coated |
Description
Adhesive Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Series 360, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 5 g, Overall Length 21 mm, Number of Pieces 100, Overall Width 15 mm, Special Features Single Weight, Speedliner Tape, System of Measurement Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING AUXILIARY LAMP-ECONOMY COURTESY LAMP (60151)
- ROADPRO Heavy Duty Automotive Replacement, 3357, Bulb Shape: S8 (RP-3357)
- FORTRESS MARINE ANCHORS Fotress FX-11, Mud Palm Set, Pair (FX-11 MUDPALMSET)
- STENS Oem Replacement Belt 265-703 For Husqvarna 542202150 (265-703)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 30g., Zinc, PK100 (5360-0300-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 50g., Zinc, PK50 (5360-0500-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 25g., Zinc, PK100, Weight: 25 g (5361-0250-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 10g., Zinc, PK100, Type: H361 Series (5361-0100-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 50g., Zinc, PK50 (5361-0500-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 30g., Zinc, PK100 (5361-0300-202)
- LRI DISTRIBUTING 25 ORING FOR EARTHMOVER (LRIOR25T)
- Hofmann Power Weight Automotive Tire & Wheel