Shop All Automotive Wheel Weights
Hofmann Power Weight
Adhesive Wheel Weight, 55g., Zinc, PK50, Type: H360 Series
Mfr # 5360-0550-202
Zoro # G6103439
product price: $104.99
/pk 50, $2.10/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Weight 55 g
- Type H360 Series
- Number of Pieces 50
- Special Features Single Weight, Speedliner Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hofmann Power Weight
- MFR # 5360-0550-202
- Zoro # G6103439
- UPC # 029885938192
- Country of Origin Germany
- Category Automotive Wheel Weights
Dimensions
Size | 5.75 x 8.5 in |
Overall Length | 118.8 mm |
Overall Width | 15 mm |
Details
Item | Adhesive Wheel Weight |
Material | Zinc |
Weight | 55 g |
Type | H360 Series |
Number of Pieces | 50 |
Special Features | Single Weight, Speedliner Tape |
For Use On | Light-Duty Truck, Passenger Car |
Product Type | Wheel Weights |
Compatible Rim Material | Aluminum |
System of Measurement | Metric |
Compatible Vehicle Type | Passenger Cars |
Coating | Coated |
Series | 360 |
Attachment Type | Adhesive |
Description
Adhesive Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Series 360, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 55 g, Overall Length 118.8 mm, Number of Pieces 50, Overall Width 15 mm, Special Features Single Weight, Speedliner Tape, System of Measurement Metric, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING REPLACEMENT LENS (375-15C)
- PUROLATOR Purolator PBC35519 PurolatorBOSS Premium Cabin Air Filter w Febreze (PBC35519)
- MAIN FILTER BUCHER HYDRAULICS FPN1016 Hydraulic Filter Replacement (MF0057995)
- TYC PRODUCTS Tyc Cabin Air Filter, 800178C (800178C)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 45g., Zinc, PK50 (5361-0450-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 55g., Zinc, PK50, Weight: 55 g (5361-0550-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 15g., Zinc, PK100 (5360-0150-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 50g., Zinc, PK50 (5361-0500-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 50g., Zinc, PK50 (5360-0500-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 40g., Zinc, PK50, Weight: 40 g (5361-0400-202)
- WEGMANN AUTOMOTIVE BX/25 COATED MAG WEIGHT (MC125N)
- Hofmann Power Weight Automotive Tire & Wheel