Shop All Automotive Wheel Weights
Hofmann Power Weight
Adhesive Wheel Weight, 50g., Zinc, PK50
Mfr # 5360-0500-202
Zoro # G6103299
product price: $108.99
/pk 50, $2.18/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Weight 50 g
- Type H360 Series
- Special Features Single Weight, Speedliner Tape
- Number of Pieces 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hofmann Power Weight
- MFR # 5360-0500-202
- Zoro # G6103299
- UPC # 029885938185
- Country of Origin Germany
- Category Automotive Wheel Weights
Dimensions
Size | 5.75 x 8.5 in |
Overall Width | 15 mm |
Overall Length | 108 mm |
Details
Item | Adhesive Wheel Weight |
Material | Zinc |
Weight | 50 g |
Type | H360 Series |
Special Features | Single Weight, Speedliner Tape |
Number of Pieces | 50 |
For Use On | Light-Duty Truck, Passenger Car |
Product Type | Wheel Weights |
Attachment Type | Adhesive |
System of Measurement | Metric |
Coating | Coated |
Series | 360 |
Compatible Rim Material | Aluminum |
Compatible Vehicle Type | Passenger Cars |
Description
Adhesive Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Series 360, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 50 g, Overall Length 108 mm, Number of Pieces 50, Overall Width 15 mm, Special Features Single Weight, Speedliner Tape, System of Measurement Metric, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARVER COVERS Carver Bimini Top Slide Track Kits, PR (62001)
- AAON Duct Temperature Sensor 6in Probe (G051240)
- PETERSON MANUFACTURING STOP & TAIL LIGHT RED (426R)
- DIVERSEY Tempest SC Surfacant Cleaner Degreaser, 1 Gal Jug, Solvent Based. 4 Pack (100986239)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 20g., Zinc, PK100 (5361-0200-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 35g., Zinc, PK50, Type: H360 Series (5360-0350-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 40g., Zinc, PK50, Type: H360 Series (5360-0400-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 60g., Zinc, PK50 (5361-0600-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 30g., Zinc, PK100 (5360-0300-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 5g., Zinc, PK100 (5361-0050-202)
- WEGMANN AUTOMOTIVE BX/50 PASS.CAR STEEL WEIGHTS (P125)
- Hofmann Power Weight Automotive Wheel Weights