Shop All Automotive Wheel Weights
Hofmann Power Weight
Adhesive Wheel Weight, 45g., Zinc, PK50, Type: H360 Series
Mfr # 5360-0450-202
Zoro # G6103454
product price: $88.99
/pk 50, $1.78/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Weight 45 g
- Type H360 Series
- Size 5.75 x 8.5 in
- Number of Pieces 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hofmann Power Weight
- MFR # 5360-0450-202
- Zoro # G6103454
- UPC # 029885938178
- Country of Origin Germany
- Category Automotive Wheel Weights
Dimensions
Size | 5.75 x 8.5 in |
Overall Width | 15 mm |
Overall Length | 97.3 mm |
Details
Item | Adhesive Wheel Weight |
Material | Zinc |
Weight | 45 g |
Type | H360 Series |
Number of Pieces | 50 |
For Use On | Light-Duty Truck, Passenger Car |
Special Features | Single Weight, Speedliner Tape |
Product Type | Wheel Weights |
Compatible Rim Material | Aluminum |
Series | 360 |
Compatible Vehicle Type | Passenger Cars |
System of Measurement | Metric |
Coating | Coated |
Attachment Type | Adhesive |
Description
Adhesive Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Series 360, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 45 g, Overall Length 97.3 mm, Number of Pieces 50, Overall Width 15 mm, Special Features Single Weight, Speedliner Tape, System of Measurement Metric, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENDYK Trailer Lock, Key Alike, Key 153, w/2 Keys (3KJL6)
- CENTURY DRILL & TOOL Sanding And Buffing Set, 5 in. (77105)
- BLUE SEA SYSTEMS Blue Sea 12V Dash Socket - White (1011200)
- AISIN Lexus Lx570 11-08/Lx570 15-13/Toyota Lan Water Pump, Wpt804 (WPT804)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 30g., Zinc, PK100 (5361-0300-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 40g., Zinc, PK50, Type: H360 Series (5360-0400-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 10g., Zinc, PK100, Type: H361 Series (5361-0100-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 35g., Zinc, PK50, Type: H360 Series (5360-0350-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 5g., Zinc, PK100 (5361-0050-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 15g., Zinc, PK100, Type: H361 Series (5361-0150-202)
- WEGMANN AUTOMOTIVE BX/25 COATED MAG WEIGHT (MC075N)
- Hofmann Power Weight Automotive Tire & Wheel