Shop All Automotive Wheel Weights
Hofmann Power Weight
Adhesive Wheel Weight, 45g., Zinc, PK50
Mfr # 5361-0450-202
Zoro # G6103445
product price: $100.99
/pk 50, $2.02/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Weight 45 g
- Type H361 Series
- Number of Pieces 50
- Special Features Single Weight, Speedliner Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hofmann Power Weight
- MFR # 5361-0450-202
- Zoro # G6103445
- UPC # 029885938291
- Country of Origin Germany
- Category Automotive Wheel Weights
Dimensions
Size | 5.75 x 8.5 in |
Overall Width | 19 mm |
Overall Length | 121.2 mm |
Details
Item | Adhesive Wheel Weight |
Material | Zinc |
Weight | 45 g |
Type | H361 Series |
Number of Pieces | 50 |
Special Features | Single Weight, Speedliner Tape |
For Use On | Light-Duty Truck, Passenger Car |
Product Type | Wheel Weights |
Series | 361 |
Compatible Vehicle Type | Passenger Cars |
System of Measurement | Metric |
Attachment Type | Adhesive |
Compatible Rim Material | Aluminum |
Coating | Coated |
Description
Adhesive Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Series 361, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 45 g, Overall Length 121.2 mm, Number of Pieces 50, Overall Width 19 mm, Special Features Single Weight, Speedliner Tape, System of Measurement Metric, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOATLIFE Liquid Life-Calk Sealant Tube - 2.8 FL. Oz. - White (1052)
- ROADPRO BATTERY TERMINAL TOP POST (RP48855)
- BUYERS PRODUCTS 18x18x36 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725105)
- ILC Replacement for SUBAROBIN 263-70503-00 STARTER (263-70503-00 STARTER)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 50g., Zinc, PK50 (5360-0500-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 50g., Zinc, PK50 (5361-0500-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 55g., Zinc, PK50, Weight: 55 g (5361-0550-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 5g., Zinc, PK100 (5361-0050-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 15g., Zinc, PK100, Type: H361 Series (5361-0150-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 60g., Zinc, PK50 (5361-0600-202)
- PLOMBCO 200 oz P style Value Line clipon weight (PLO69057-4)
- Hofmann Power Weight Automotive Wheel Weights