Shop All Automotive Wheel Weights
Hofmann Power Weight
Adhesive Wheel Weight, 40g., Zinc, PK50, Type: H360 Series
Mfr # 5360-0400-202
Zoro # G6103350
product price: $90.49
/pk 50, $1.81/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Weight 40 g
- Type H360 Series
- For Use On Light-Duty Truck, Passenger Car
- Size 5.75 x 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hofmann Power Weight
- MFR # 5360-0400-202
- Zoro # G6103350
- UPC # 029885938161
- Country of Origin Germany
- Category Automotive Wheel Weights
Dimensions
Size | 5.75 x 8.5 in |
Overall Width | 15 mm |
Overall Length | 86.5 mm |
Details
Item | Adhesive Wheel Weight |
Material | Zinc |
Weight | 40 g |
Type | H360 Series |
For Use On | Light-Duty Truck, Passenger Car |
Number of Pieces | 50 |
Special Features | Single Weight, Speedliner Tape |
Product Type | Wheel Weights |
Coating | Coated |
Compatible Rim Material | Aluminum |
Series | 360 |
System of Measurement | Metric |
Compatible Vehicle Type | Passenger Cars |
Attachment Type | Adhesive |
Description
Adhesive Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Series 360, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 40 g, Overall Length 86.5 mm, Number of Pieces 50, Overall Width 15 mm, Special Features Single Weight, Speedliner Tape, System of Measurement Metric, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Bumper Mount Light Bar (62-41055)
- SUNEX Sunex® Tools 1410 10 Ton High Height Pin Type Jack Stands, Steel Base, Pair (1410)
- KRATOR Seat Bolt Screw for Harley Davidson Motorcycles Knurled Seat Cover Bolt, Black (AB010B)
- PRO SERIES Pro Series EJ10000101 Swivel Trailer Jack; Sidewind (P2J-EJ10000101)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 25g., Zinc, PK100, Weight: 25 g (5361-0250-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 50g., Zinc, PK50 (5361-0500-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 40g., Zinc, PK50, Weight: 40 g (5361-0400-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 5g., Zinc, PK100 (5361-0050-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 30g., Zinc, PK100 (5361-0300-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 15g., Zinc, PK100 (5360-0150-202)
- PLOMBCO 100 oz T style Plasteel clipon weight (PLO10874)
- Hofmann Power Weight Automotive Wheel Weights