Shop All Automotive Wheel Weights
Hofmann Power Weight
Adhesive Wheel Weight, 35g., Zinc, PK50, Type: H360 Series
Mfr # 5360-0350-202
Zoro # G6103314
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Weight 35 g
- Type H360 Series
- Size 5.75 x 8.5 in
- Special Features Single Weight, Speedliner Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hofmann Power Weight
- MFR # 5360-0350-202
- Zoro # G6103314
- UPC # 029885938154
- Country of Origin Germany
- Category Automotive Wheel Weights
Dimensions
Size | 5.75 x 8.5 in |
Overall Length | 75.4 mm |
Overall Width | 15 mm |
Details
Item | Adhesive Wheel Weight |
Material | Zinc |
Weight | 35 g |
Type | H360 Series |
Special Features | Single Weight, Speedliner Tape |
For Use On | Light-Duty Truck, Passenger Car |
Number of Pieces | 50 |
Product Type | Wheel Weights |
System of Measurement | Metric |
Coating | Coated |
Compatible Vehicle Type | Passenger Cars |
Compatible Rim Material | Aluminum |
Series | 360 |
Attachment Type | Adhesive |
Description
Adhesive Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Series 360, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 35 g, Overall Length 75.4 mm, Number of Pieces 50, Overall Width 15 mm, Special Features Single Weight, Speedliner Tape, System of Measurement Metric, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 18-C WRANGLER(JL) AEROSKIN LIGHTSHIELD (753156)
- HAMSAR Mini Courtesy Light, Rect, LED, 12VDC (3JYU4)
- WESTWARD Battery Cable, 8 ga, 25ft., Red (19YD67)
- CAL-VAN TOOLS GEARLESS ANGLE DRIVE 1/4 (CV485)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 15g., Zinc, PK100 (5360-0150-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 45g., Zinc, PK50 (5361-0450-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 5g., Zinc, PK100 (5361-0050-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 40g., Zinc, PK50, Type: H360 Series (5360-0400-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 15g., Zinc, PK100, Type: H361 Series (5361-0150-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 50g., Zinc, PK50 (5361-0500-202)
- PLOMBCO 25 g FN style Plasteel clipon weight (PLO10775)
- Hofmann Power Weight Automotive Wheel Weights