Shop All Automotive Wheel Weights
Hofmann Power Weight
Adhesive Wheel Weight, 35g., Zinc, PK50
Mfr # 5361-0350-202
Zoro # G6103472
product price: $105.99
/pk 50, $2.12/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Weight 35 g
- Type H361 Series
- For Use On Light-Duty Truck, Passenger Car
- Special Features Single Weight, Speedliner Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hofmann Power Weight
- MFR # 5361-0350-202
- Zoro # G6103472
- UPC # 029885938277
- Country of Origin Germany
- Category Automotive Wheel Weights
Dimensions
Size | 5.75 x 8.5 in |
Overall Width | 19 mm |
Overall Length | 94.5 mm |
Details
Item | Adhesive Wheel Weight |
Material | Zinc |
Weight | 35 g |
Type | H361 Series |
For Use On | Light-Duty Truck, Passenger Car |
Special Features | Single Weight, Speedliner Tape |
Number of Pieces | 50 |
Product Type | Wheel Weights |
Coating | Coated |
Series | 361 |
Compatible Rim Material | Aluminum |
Compatible Vehicle Type | Passenger Cars |
Attachment Type | Adhesive |
System of Measurement | Metric |
Description
Adhesive Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Series 361, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 35 g, Overall Length 94.5 mm, Number of Pieces 50, Overall Width 19 mm, Special Features Single Weight, Speedliner Tape, System of Measurement Metric, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Strap Wrench, 1-1/2 to 9-1/2 In., 34 In. L (23M602)
- DORMAN Control Knob, 76837 (76837)
- CURT Custom Wiring Connector, 56382 (56382)
- LISLE $TRANSMISSION DRAIN FUNNEL TC18130 (LI17892)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 50g., Zinc, PK50 (5360-0500-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 30g., Zinc, PK100 (5361-0300-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 5g., Zinc, PK100 (5361-0050-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 55g., Zinc, PK50, Weight: 55 g (5361-0550-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 45g., Zinc, PK50 (5361-0450-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 40g., Zinc, PK50, Weight: 40 g (5361-0400-202)
- WEGMANN AUTOMOTIVE 6" Stick-On Weights (Box of 30) (100360)
- Hofmann Power Weight Automotive Tire & Wheel