Shop All Automotive Wheel Weights
Hofmann Power Weight
Adhesive Wheel Weight, 25g., Zinc, PK100
Mfr # 5360-0250-202
Zoro # G6103369
product price: $140.99
/pk 100, $1.41/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Weight 25 g
- Type H360 Series
- Special Features Single Weight, Speedliner Tape
- Number of Pieces 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hofmann Power Weight
- MFR # 5360-0250-202
- Zoro # G6103369
- UPC # 029885938130
- Country of Origin Germany
- Category Automotive Wheel Weights
Dimensions
Size | 5.75 x 8.5 in |
Overall Width | 15 mm |
Overall Length | 53.8 mm |
Details
Item | Adhesive Wheel Weight |
Material | Zinc |
Weight | 25 g |
Type | H360 Series |
Special Features | Single Weight, Speedliner Tape |
Number of Pieces | 100 |
For Use On | Light-Duty Truck, Passenger Car |
Product Type | Wheel Weights |
Compatible Vehicle Type | Passenger Cars |
Coating | Coated |
Compatible Rim Material | Aluminum |
System of Measurement | Metric |
Series | 360 |
Attachment Type | Adhesive |
Description
Adhesive Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Series 360, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 25 g, Overall Length 53.8 mm, Number of Pieces 100, Overall Width 15 mm, Special Features Single Weight, Speedliner Tape, System of Measurement Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7 in H, 3 17/32 in W, 7 7/16 in L, 3 17/32 in Outside Dia (RS3715)
- BETTER BUILT TOP MOUNT, WHITE STEEL TRUCK TOOL BOX 60INLX12INWX16INH SINGLE DOOR (64210150)
- PROTECTIONPRO 6 in. Tire Plugs (PR2614236)
- LECTRON EV Charging Station, V-Box, 48 Amp, Level 2, 240V, NEMA 14-50 Plug/Hardwired, for J1772 EVs (EV-Charger48A-J1772)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 60g., Zinc, PK50 (5361-0600-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 15g., Zinc, PK100, Type: H361 Series (5361-0150-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 30g., Zinc, PK100 (5361-0300-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 20g., Zinc, PK100 (5361-0200-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 5g., Zinc, PK100 (5361-0050-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 50g., Zinc, PK50 (5360-0500-202)
- WEGMANN AUTOMOTIVE BX/25 0.50 OZ T SERIES ZINC (T050Z)
- Hofmann Power Weight Automotive Tire & Wheel