Shop All Automotive Wheel Weights
Hofmann Power Weight
Adhesive Wheel Weight, 15g., Zinc, PK100, Type: H361 Series
Mfr # 5361-0150-202
Zoro # G6103393
product price: $211.99
/pk 100, $2.12/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Weight 15 g
- Type H361 Series
- Number of Pieces 100
- For Use On Light-Duty Truck, Passenger Car
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hofmann Power Weight
- MFR # 5361-0150-202
- Zoro # G6103393
- UPC # 029885938239
- Country of Origin Germany
- Category Automotive Wheel Weights
Dimensions
Size | 5.75 x 8.5 in |
Overall Length | 42.9 mm |
Overall Width | 19 mm |
Details
Item | Adhesive Wheel Weight |
Material | Zinc |
Weight | 15 g |
Type | H361 Series |
Number of Pieces | 100 |
For Use On | Light-Duty Truck, Passenger Car |
Special Features | Single Weight, Speedliner Tape |
Product Type | Wheel Weights |
Compatible Rim Material | Aluminum |
System of Measurement | Metric |
Series | 361 |
Coating | Coated |
Attachment Type | Adhesive |
Compatible Vehicle Type | Passenger Cars |
Description
Adhesive Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Series 361, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 15 g, Overall Length 42.9 mm, Number of Pieces 100, Overall Width 19 mm, Special Features Single Weight, Speedliner Tape, System of Measurement Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTROL Motor Oil, 5W-30 SAE, 1 Qt., Petroleum (06144)
- OEMTOOLS Oil Funnel for Subaru (87023)
- BANDO Auto Serpentine Belt, 8Pk2190 (8PK2190)
- GROCO Polyethylene Filter Basket (BP-4)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 55g., Zinc, PK50, Weight: 55 g (5361-0550-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 30g., Zinc, PK100 (5361-0300-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 25g., Zinc, PK100, Weight: 25 g (5361-0250-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 10g., Zinc, PK100, Type: H361 Series (5361-0100-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 60g., Zinc, PK50 (5361-0600-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 30g., Zinc, PK100 (5360-0300-202)
- WEGMANN AUTOMOTIVE I7 Uncoated PB Commercial Weight 2.0 oz. (I7020)
- Hofmann Power Weight Automotive Tire & Wheel