Shop All Automotive Wheel Weights
Hofmann Power Weight
Adhesive Wheel Weight, 15g., Zinc, PK100
Mfr # 5360-0150-202
Zoro # G6103332
product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Weight 15 g
- Type H360 Series
- Special Features Single Weight, Speedliner Tape
- For Use On Light-Duty Truck, Passenger Car
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hofmann Power Weight
- MFR # 5360-0150-202
- Zoro # G6103332
- UPC # 029885938116
- Country of Origin Germany
- Category Automotive Wheel Weights
Dimensions
Size | 5.75 x 8.5 in |
Overall Width | 15 mm |
Overall Length | 36 mm |
Details
Item | Adhesive Wheel Weight |
Material | Zinc |
Weight | 15 g |
Type | H360 Series |
Special Features | Single Weight, Speedliner Tape |
For Use On | Light-Duty Truck, Passenger Car |
Number of Pieces | 100 |
Product Type | Wheel Weights |
Series | 360 |
System of Measurement | Metric |
Coating | Coated |
Attachment Type | Adhesive |
Compatible Rim Material | Aluminum |
Compatible Vehicle Type | Passenger Cars |
Description
Adhesive Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Series 360, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 15 g, Overall Length 36 mm, Number of Pieces 100, Overall Width 15 mm, Special Features Single Weight, Speedliner Tape, System of Measurement Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS National Seal & Bearing Oil Seal Gskt, Gkt1008 (GKT1008)
- MEGUIARS WAX Blend Of Synthetic Polymers And Carnauba 16 Ounce Bottle With Foam Applicator Pad Single (G191016)
- UWS Crossover Truck Tool Box, 66", EC10371 (EC10371)
- VELVAC 2020, L, Man, Man, E2003,102", Bk (715453)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 40g., Zinc, PK50, Weight: 40 g (5361-0400-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 50g., Zinc, PK50 (5360-0500-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 55g., Zinc, PK50, Weight: 55 g (5361-0550-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 50g., Zinc, PK50 (5361-0500-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 30g., Zinc, PK100 (5360-0300-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 40g., Zinc, PK50, Type: H360 Series (5360-0400-202)
- PLOMBCO 150 oz MC style Plasteel clipon weight (PLO10842-4)
- Hofmann Power Weight Automotive Tire & Wheel