Shop All Automotive Wheel Weights
Hofmann Power Weight
Adhesive Wheel Weight, 10g., Zinc, PK100, Weight: 10 g
Mfr # 5360-0100-202
Zoro # G6103305
product price: $119.99
/pk 100, $1.20/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Weight 10 g
- Type H360 Series
- Special Features Single Weight, Speedliner Tape
- Number of Pieces 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hofmann Power Weight
- MFR # 5360-0100-202
- Zoro # G6103305
- UPC # 029885938109
- Country of Origin Germany
- Category Automotive Wheel Weights
Dimensions
Size | 5.75 x 8.5 in |
Overall Length | 38.5 mm |
Overall Width | 15 mm |
Details
Item | Adhesive Wheel Weight |
Material | Zinc |
Weight | 10 g |
Type | H360 Series |
Special Features | Single Weight, Speedliner Tape |
Number of Pieces | 100 |
For Use On | Light-Duty Truck, Passenger Car |
Product Type | Wheel Weights |
Series | 360 |
System of Measurement | Metric |
Attachment Type | Adhesive |
Compatible Vehicle Type | Passenger Cars |
Coating | Coated |
Compatible Rim Material | Aluminum |
Description
Adhesive Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Series 360, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 10 g, Overall Length 38.5 mm, Number of Pieces 100, Overall Width 15 mm, Special Features Single Weight, Speedliner Tape, System of Measurement Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Filter Service Kit, For Mack/Volvo Trucks (BK6117)
- LUMAPRO Miniature Lamp, 655, 5.6W, T3 1/4, 28V, PK10 (655-10PK)
- MONROE Max-Air Air Shock Absorber, Ma834 (MA834)
- BALDWIN FILTERS Air Filter, 10-31/32 x 15-5/8 in. (RS3548)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 50g., Zinc, PK50 (5360-0500-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 35g., Zinc, PK50, Type: H360 Series (5360-0350-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 40g., Zinc, PK50, Weight: 40 g (5361-0400-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 60g., Zinc, PK50 (5361-0600-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 10g., Zinc, PK100, Type: H361 Series (5361-0100-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 55g., Zinc, PK50, Weight: 55 g (5361-0550-202)
- PLOMBCO 300 oz MC style Plasteel clipon weight (PLO10848)
- Hofmann Power Weight Automotive Wheel Weights