Shop All Automotive Wheel Weights
Hofmann Power Weight
Adhesive Wheel Weight, 10g., Zinc, PK100, Type: H361 Series
Mfr # 5361-0100-202
Zoro # G6103411
product price: $119.99
/pk 100, $1.20/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Weight 10 g
- Type H361 Series
- For Use On Light-Duty Truck, Passenger Car
- Number of Pieces 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hofmann Power Weight
- MFR # 5361-0100-202
- Zoro # G6103411
- UPC # 029885938222
- Country of Origin Germany
- Category Automotive Wheel Weights
Dimensions
Size | 5.75 x 8.5 in |
Overall Length | 38.5 mm |
Overall Width | 15 mm |
Details
Item | Adhesive Wheel Weight |
Material | Zinc |
Weight | 10 g |
Type | H361 Series |
For Use On | Light-Duty Truck, Passenger Car |
Number of Pieces | 100 |
Special Features | Single Weight, Speedliner Tape |
Product Type | Wheel Weights |
Compatible Rim Material | Aluminum |
Attachment Type | Adhesive |
Series | 361 |
System of Measurement | Metric |
Compatible Vehicle Type | Passenger Cars |
Coating | Coated |
Description
Adhesive Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Series 361, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 10 g, Overall Length 38.5 mm, Number of Pieces 100, Overall Width 15 mm, Special Features Single Weight, Speedliner Tape, System of Measurement Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Bolster Bracket, 8 in., Double Slot, UPC Label (10100G40)
- ZORO SELECT Silicone Coolant Hose, ID 3 In (5515-300)
- VELVAC Relay With Diode 40 Amp 5 Terminal, 091230 (091230)
- FLOTOOL Oil Contnr Disp-Oil Used 3Gal (11849)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 15g., Zinc, PK100 (5360-0150-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 50g., Zinc, PK50 (5361-0500-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 25g., Zinc, PK100, Weight: 25 g (5361-0250-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 35g., Zinc, PK50, Type: H360 Series (5360-0350-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 30g., Zinc, PK100 (5360-0300-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 35g., Zinc, PK50 (5361-0350-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 30g., Zinc, PK100 (5361-0300-202)
- Hofmann Power Weight Automotive Tire & Wheel