Shop All Tablecloths & Runners
This Product is Discontinued
Hoffmaster
Tablecover, 54x108, Tssue/Poly, PK25 (Discontinued)
Mfr # HFM 210130
Zoro # G4497669
This Product is Discontinued
Key Features
- Shape Rectangular
- Width 54"
- Length 108"
- Material Poly/Tissue
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffmaster
- MFR # HFM 210130
- Zoro # G4497669
- UPC # 076455202450
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Width | 54" |
Length | 108" |
Details
Item | Tablecover,54x108,Tssue/Poly,PK25 |
Shape | Rectangular |
Material | Poly/Tissue |
Color | White |
Weight | 10.5 lbs |
Description
Tablecover,54x108,Tssue/Poly, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.