Shop All Disposable Napkins
Hoffmaster
Seasonal Placemat and Napkin Combo Packs PK 750 PK
Mfr # 856795
Zoro # G001070863
product price: $65.49
/pk 500, $0.13/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Height 0.01
- Overall Length 10
- Weight 0.006572
- Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffmaster
- MFR # 856795
- Zoro # G001070863
- UPC # 74031205307
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Height | 0.01 |
Overall Length | 10 |
Length | 14 |
Overall Height | 14 |
Width | 10 |
Overall Width | 0.01 |
Details
Color | Multicolor |
Weight | 0.006572 |
Material | Paper |
Includes | 500 piece Christmas party combo pack (250 placemats, 250 napkins) |
Description
Deck the tables at your holiday celebration when you use our Holiday Ornaments Combo Pack 500 ct. This combo pack includes 250 10" x 14" "Season's Greetings" placemats, 250 coordinating napkins that measure 7.5" x 4.25". The placemats and napkins will help you set a festive scene at your Christmas celebration. They arrive in an easy dispensing box for your convenience. Grab these for your event or business today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FETCO Lever Lid For 3 Liter S.S. Air (71082)
- BOARDWALK Translucent Plastic Cold Cups, 7oz, Polypropylene, PK2500 (BWKTRANSCUP7CT)
- ALLIANCE VALVE 3-WAY 240-50/60 BSPP 20 (F8286402P)
- ESSENTIALS Griddle Pads, PK20 (GP46/20)
- HOFFMASTER 7.5" x 4.25" Regal Embossed Ivory Dinner Napkins 1000 PK (180517)
- HOFFMASTER Seasonal Placemat and Napkin Combo Packs PK 500 PK (856796)
- HOFFMASTER Napkin Band, Black, Shrink Wrapped, PK2500 (883072)
- HOFFMASTER 8" x 4" FashnPoint Kraft Guest Towels, PK150 (FP1207)
- HOFFMASTER 5" Earth Wise Kraft Beverage Napkins, PK250 (180230)
- HOFFMASTER 8.25" x 4.25" Coin Embossed Quickset Sage Green Dinner Napkins 800 PK (020161)
- CREATIVE CONVERTING 581137B Navy Blue 3-Ply 1/4 Fold Luncheon Napkin, 500PK (P1/4NV)
- Hoffmaster Disposable Napkins