Shop All Disposable Napkins
Hoffmaster
Seasonal Placemat and Napkin Combo Packs PK 750 PK
Mfr # 856781
Zoro # G301070877
product price: $68.39
/pk 500, $0.14/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Width 9.75
- Overall Height 14
- Overall Width 0.01
- Includes 750 piece Valentine's Day party combo pack (250 placemats, 250 napkins, 250 doilies)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffmaster
- MFR # 856781
- Zoro # G301070877
- UPC # 74031204911
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Width | 9.75 |
Overall Height | 14 |
Overall Width | 0.01 |
Height | 0.01 |
Length | 14 |
Overall Length | 9.75 |
Details
Color | Pink |
Includes | 750 piece Valentine's Day party combo pack (250 placemats, 250 napkins, 250 doilies) |
Material | Paper |
Weight | 0.01 |
Description
Sweetly celebrate Valentine's Day with help from our Valentine's Day Combo Pack 750 ct. This combo pack includes 250 9.75" x 14" "Happy Valentine's Day" placemats, 250 raspberry napkins that measure 7.5" x 4.25", and 250 white doilies. The placemats, napkins, and doilies will help you set a romantic scene at your Valentine's Day celebration. They arrive in an easy dispensing box for your convenience. Grab these for your event or business today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Polish, Metal/Plst , Flitz Paste (1431008)
- CRETORS Cotton Candy Blue Raspberry Mix, PK6 (7409-RA)
- CARLISLE FOODSERVICE Tong (60209)
- WHIRLPOOL Drum Felt Seal (W10612022)
- HOFFMASTER Seasonal Placemat and Napkin Combo Packs PK 750 PK (856795)
- HOFFMASTER 5" Coin Embossed Black Beverage Napkins 1000 PK (020212)
- HOFFMASTER Dispersible Guest Towel, 1/4 Fold, PK250 (857002)
- HOFFMASTER Happy Birthday Placemat and Napkin Combo Pack PK 500 PK (856784)
- HOFFMASTER Red Napkin Band, Shrink Wrapped, PK2500 (883071)
- HOFFMASTER 7.5" x 4.25" Earth Wise Kraft Dinner Napkins, PK250 (180430)
- GEN Premium V-Fold Pop-Up Dispenser Napkin, 6.5 x 8.3, White, PK6000 (GENVFN60002V)
- Hoffmaster Disposable Napkins