Shop All Disposable Napkins
Hoffmaster
Seasonal Placemat and Napkin Combo Packs PK 500 PK
Mfr # 856796
Zoro # G701070859
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Includes 500 piece winter snowman combo pack (250 placemats, 250 napkins)
- Height 0.01
- Overall Height 14
- Width 9.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffmaster
- MFR # 856796
- Zoro # G701070859
- UPC # 74031204508
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Height | 0.01 |
Overall Height | 14 |
Width | 9.75 |
Length | 14 |
Overall Width | 0.01 |
Overall Length | 9.75 |
Details
Color | Multicolor |
Includes | 500 piece winter snowman combo pack (250 placemats, 250 napkins) |
Material | Paper |
Weight | 0.00604 |
Description
Your gathering will be merry and bright when you use our Skating Snowman Combo Pack 500 ct. This combo pack includes 250 9.75" x 14" snowman placemats and 250 jade green and red dinner napkins that measure 7.5" x 4.25". The placemats and napkins will help you set a festive scene at your holiday celebration. They arrive in an easy dispensing box for your convenience. Grab these for your event or business today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATOSA Door Spring Bar (W0604922)
- GHIRARDELLI Ghirardelli Assorted Chocolate 60% Cacao Square 15.77 oz., PK6 (62273)
- ZORO SELECT Paper, Plate, Round, 7", White, PK500 (23500)
- VULCAN HART Burner Vulcan Red Knob For - Part# 499595-00001 (499595-00001)
- HOFFMASTER Guest Towel, White, 1/4 Fold, PK150 (856465)
- HOFFMASTER 8" x 4" FashnPoint Kraft Guest Towels, PK150 (FP1207)
- HOFFMASTER Happy Birthday Placemat and Napkin Combo Pack PK 500 PK (856784)
- HOFFMASTER Dinner Napkin, Beige, 2 Ply, 1/8 Fold, PK125 (180543)
- HOFFMASTER 5" Seasonal Printed Beverage Napkins PK 1000 PK (831340)
- HOFFMASTER Dinner Napkin, 2 Ply, 1/8 Fold, PK125 (180561)
- CREATIVE CONVERTING White Buffet Airlaid Napkins, 4.5"x8.25", 288PK (913272)
- Hoffmaster Disposable Napkins