Shop All Disposable Napkins
Hoffmaster
Seasonal Placemat and Napkin Combo Packs PK 500 PK
Mfr # 856794
Zoro # G901070864
product price: $68.99
/pk 500, $0.14/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Overall Length 9.75
- Overall Height 14
- Length 14
- Overall Width 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffmaster
- MFR # 856794
- Zoro # G901070864
- UPC # 74031204591
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Overall Length | 9.75 |
Overall Height | 14 |
Length | 14 |
Overall Width | 0.01 |
Height | 0.01 |
Width | 9.75 |
Details
Color | Multicolor |
Weight | 0.006456 |
Includes | 500 piece Christmas combo pack (250 placemats, 250 napkins) |
Material | Paper |
Description
It will be a very merry Christmas celebration when you use our Traditional Poinsettia Combo Pack 500 ct. This combo pack includes 250 9.75" x 14" Christmas placemats and 250 red and hunter green dinner napkins that measure 7.5" x 4.25". The placemats and napkins will help you set a festive scene at your holiday celebration. They arrive in an easy dispensing box for your convenience. Grab these for your event or business today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREAM OF RICE Cream Of Rice Cream Rice Cereal 28 oz., PK12 (80102693)
- FOLLETT Run Hor 1400 Tecum Capacitor (00133512)
- TRANE 5In Merv 11 Qwikbox Replacement Filter , #FLRQB5AH23M11 (FLRQB5AH23M11)
- BOHN Fan Blade 12 Od X 5/16 Bore (5110E)
- HOFFMASTER Seasonal Placemat and Napkin Combo Packs PK 500 PK (856796)
- HOFFMASTER 5" Coin Embossed Black Beverage Napkins 1000 PK (020212)
- HOFFMASTER Gold Prestige Guest Towel, 1/6 Fold, PK125 (856520)
- HOFFMASTER 8.25" x 4.25" Coin Embossed Quickset Sage Green Dinner Napkins 800 PK (020161)
- HOFFMASTER 7.5" x 4.25" Regal Embossed Ivory Dinner Napkins 1000 PK (180517)
- HOFFMASTER 5" EarthWise Coin Embossed White Beverage Napkins 3000 PK (057300)
- ZORO SELECT Guest Towel, Wt, 1Ply, 1/6 Fold, PK500 (856513)
- Hoffmaster Disposable Napkins