Shop All Disposable Napkins
Hoffmaster
Seasonal Placemat and Napkin Combo Packs PK 500 PK
Mfr # 856792
Zoro # G901070871
product price: $67.49
/pk 500, $0.13/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Overall Width 0.01
- Weight 0.006754
- Length 14
- Overall Height 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffmaster
- MFR # 856792
- Zoro # G901070871
- UPC # 74031204584
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Overall Width | 0.01 |
Length | 14 |
Overall Height | 14 |
Height | 0.01 |
Overall Length | 9.75 |
Width | 9.75 |
Details
Color | Orange |
Weight | 0.006754 |
Material | Paper |
Includes | 500 piece Halloween combo pack (250 placemats, 250 napkins) |
Description
Throw spooktacular Halloween gathering when you use our Halloween Combo Pack 500 ct. This combo pack includes 250 9.75" x 14" Halloween placemats and 250 black dinner napkins that measure 7.5" x 4.25". The placemats and napkins will help you set a festive scene at your celebration. They arrive in an easy dispensing box for your convenience. Grab these for your event or business today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL Motex Labels for MX5500 (MTX701507)
- ZORO SELECT Fork, White, Med, PK100 (BWK FORKMWPS)
- GEVALIA Coffee, 8.3 oz Net Wt, Ground, PK24 (5305)
- OASIS Cold, Hot, Room Temperature Inline Water Dispenser - Silver (POU2LRHK)
- HOFFMASTER 5" Earth Wise Kraft Beverage Napkins, PK250 (180230)
- HOFFMASTER Guest Towel, White, 1/4 Fold, PK150 (856465)
- HOFFMASTER Happy Birthday Placemat and Napkin Combo Pack PK 500 PK (856784)
- HOFFMASTER Fashnpoint Guest Towels, 11 1/2 X 15 1/2, White, 6PK (FP1200)
- HOFFMASTER Guest Towel, White, 1/6 Fold, PK125 (856802)
- HOFFMASTER Seasonal Placemat and Napkin Combo Packs PK 500 PK (856796)
- CREATIVE CONVERTING 95115 Purple 3-Ply Guest Towel / Buffet Napkin, 192PK (5003GTPR)
- Hoffmaster Disposable Napkins