Shop All Rags & Towels
Hoffmaster
Linen-Like Guest Towels, 12x17, White, PK4
Mfr # HFM 856499
Zoro # G6116973
product price: $87.25
/pk 4, $21.81/ea
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Application Hand Washing
- Width 12"
- Wipes per Container 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffmaster
- MFR # HFM 856499
- Zoro # G6116973
- Country of Origin United States
- Category Rags & Towels
Dimensions
Width | 12" |
Length | 17" |
Details
Material | Paper |
Item | Towels & Wipes |
Color | White |
Application | Hand Washing |
Wipes per Container | 125 |
Fragrance | Unscented |
Ply | 1 |
Packaging Type | Pack |
Weight | 7.413 lbs |
Description
Linen-Like Guest Towels,12X17,White,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLBRUSH Cleaning Supplies – Bathroom Accessories - Drill Brush - Shower (5in-Ch-Yellow-0656)
- CITRA SOLV 22OZ MP Cleaner (RTU2206)
- FRANKLIN CLEANING TECHNOLOGY HyperOx Stain Remover RTU, Citrus Scent, 32 oz. Bottle, PK12 (F062312)
- CONTROL SOLUTIONS Control Solutions 82210011 24D Amine; 1 gal - Pack of 4 (82210011)
- POWER XP Alcohol Cleaning Cards 2-1/8 x 3-3/8", 50PK (CR80)
- KIMBERLY-CLARK Scott Shop Towels Original, Blue, (55 Towels/Roll, 12 Rolls/Case, 660 Towels/Case) (KCC75147)
- BUFFALO Industrial White T-Shirts No. 25 Bag (10395PB)
- XERO Fish Scale Towel XL Chevron Single (209-15-95)
- LOVIBOND Cleaning Cloth (197635)
- HOSPECO Disposable Towels Rayon 13" x 21", Blue, 150PK (FS-N8220)
- CHICOPEE 8673 24'' x 24'' Yellow Light-Duty Stretchable Dusting Cloth - 150/Case, 150PK (2488673)
- Hoffmaster Rags & Towels