Shop All Disposable Napkins
Hoffmaster
Happy Birthday Placemat and Napkin Combo Pack PK 500 PK
Mfr # 856784
Zoro # G201070847
product price: $72.29
/pk 500, $0.14/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Overall Length 9.75
- Length 14
- Overall Height 14
- Includes 500 piece birthday combo pack (250 placemats, 250 napkins)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffmaster
- MFR # 856784
- Zoro # G201070847
- UPC # 74031204492
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Overall Length | 9.75 |
Length | 14 |
Overall Height | 14 |
Width | 9.75 |
Overall Width | 0.01 |
Height | 0.01 |
Details
Color | Multicolor |
Includes | 500 piece birthday combo pack (250 placemats, 250 napkins) |
Weight | 0.006344 |
Material | Paper |
Description
Throw an unforgettable birthday gathering when you use our Happy Birthday Combo Pack 500 ct. This combo pack includes 250 9.75" x 14" birthday placemats and 250 marina blue and lime green dinner napkins that measure 7.5" x 4.25". The placemats and napkins will help you set a festive scene at your celebration. They arrive in an easy dispensing box for your convenience. Grab these for your event or business today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS 17 In Gasket Boss (1421667)
- MALISH CORN BROOM W/ HANDLE (55901)
- KNG 3 Pocket Black Bib Apron (2576BLK)
- LOGO BRANDS Boston Red Sox 14oz Relief Mug (505-C14RM)
- HOFFMASTER Red Napkin Band, Shrink Wrapped, PK2500 (883071)
- HOFFMASTER 7.5" x 4.25" Seasonal Printed Dinner Napkins PK 1000 PK (831216)
- HOFFMASTER 8" x 4" FashnPoint Kraft Guest Towels, PK150 (FP1207)
- HOFFMASTER 16" x 16" Linen-Like Natural Onyx Gray Dinner Napkins Flat Pack PK 1000 (125099)
- HOFFMASTER 1.5" x 4.25" Burgundy Adhesive Napkin Bands PK 10000 PK (883063)
- HOFFMASTER 5" Seasonal Printed Beverage Napkins PK 1000 PK (831340)
- ZORO SELECT Disp Din Nap, 7 3/4 in x 7 3/4 in, PK1000 (253263)
- Hoffmaster Disposable Napkins