Shop All Accent Furniture and Storage
Hoffmaster
Guest Towel Basket, Chrome, Rectangular
Mfr # BSK2101
Zoro # G1957770
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Size 5 in x 9 1/4 in x 4 23/32 in
- Color Chrome
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffmaster
- MFR # BSK2101
- Zoro # G1957770
- UPC # 076455911307
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Size | 5 in x 9 1/4 in x 4 23/32 in |
Details
Shape | Rectangular |
Item | Guest Towel Basket |
Color | Chrome |
Material | Steel |
Description
Guest Towel Basket, Size 5 x 9-1/4 In. x 4-23/32 In., Color Chrome, Shape Rectangular, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, White Wash (WCC4WHW)
- ZORO SELECT Folding Table Dolly, 1000 lb. Load Capacity (9P477)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", Brushed Nickel (KN71608V1)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Black Seat (9016)
- WAYBORN HOME FURNISHING Beveled Mirror Chest of one Drawer (MC006)
- VINTIQUEWISE Vintage Style Brown Wooden Suitcase with Leather Trim (QI003235)
- PEARL MANTELS Pearl Mantels 420-72 The Savannah 72 in. Shelf or Mantel Shelf; Unfinished (420-72)
- FLASH FURNITURE Daly Wall Mounted 34in Rustic Brown Solid Pine Wood Storage Rack with 7 Hooks (HGWA-SCR-7-RUSBRN-GG)
- VINTIQUEWISE Silver and Brown Trimmed Faux Leather Lockable Square Lined Storage Trunk, End Table on Metal Stand (QI003796.SI)
- BAXTON STUDIO Rossin 2-Door Wood Entryway Shoe Storage Cabinet with Open Shelf (153-9155)
- REJUVENATE Cabinet and Furniture Restorer, 16 oz (RJ16CCLAM)
- Hoffmaster Accent Furniture and Storage