Shop All Accent Furniture and Storage
This Product is Discontinued
Hoffmaster
Guest Towel Basket, Brown, Rectangular (Discontinued)
Mfr # BSK2151A
Zoro # G1957789
This Product is Discontinued
Key Features
- Shape Rectangular
- Material Seagrass
- Color Brown
- Size 6 7/64 in x 10 in x 4 21/64 in
- Accessory Type Guest Towel Basket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffmaster
- MFR # BSK2151A
- Zoro # G1957789
- UPC # 076455820944
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Size | 6 7/64 in x 10 in x 4 21/64 in |
Details
Shape | Rectangular |
Material | Seagrass |
Color | Brown |
Item | Guest Towel Basket |
Accessory Type | Guest Towel Basket |
Description
Guest Towel Basket, Size 6-7/64 In. x 10 In. x 4-21/64 In., Color Brown, Shape Rectangular, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.