Shop All Disposable Plates and Bowls
Hoffmaster
Assorted New Year's Multicolor Party Kit
Mfr # K10000
Zoro # G101070947
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 11.23
- Overall Width 10.07
- Overall Height 11.23
- Weight 4.616
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffmaster
- MFR # K10000
- Zoro # G101070947
- UPC # 73525182797
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Length | 11.23 |
Overall Width | 10.07 |
Overall Height | 11.23 |
Width | 17.33 |
Height | 10.07 |
Overall Length | 17.33 |
Details
Material | Plastic |
Weight | 4.616 |
Color | Multicolor |
Includes | 1 New Year's wearable and noisemaker kit |
Description
Help guests ring in the New Year in style with help from our Assorted New Year's Multicolor Party Kit 1 ct. This kit of New Year's Eve party wearables and noisemakers contains items for 50 people. The kit includes: 25 Foil Hats, 25 Glittered Tiaras, 95 Throws of Serpentines, 25 Foil Horns, 25 Hawaiian Leis, and 25 party clickers. Items are bright and multicolor for a fun touch. While quantities last--so grab yours today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKEL SLICERS Rubber Foot (01-400827-00093)
- CRESTWARE Mesh Strainer, 2-1/2in.H, Fine Double Mesh (WHSDF6)
- BAKERS PRIDE Hex 9/16-18 Nut (Q2401X)
- GRINDMASTER CECILWARE Fitting Assembly, Hose Bibb/Flr Am (359-00097)
- HOFFMASTER Childrens My Plate, PK250 (832790)
- CREATIVE CONVERTING 28115031 10in Purple Plastic Plate, 240PK (286P10PR)
- CREATIVE CONVERTING 79161B 7in Ivory Paper Plate, 240PK (286PP7EC)
- CREATIVE CONVERTING 503124B 10in Hunter Green Paper Plate, 24PK (999PP10HG)
- DART Symphony Heavyweight Paper Dinnerware, 9", White/Beige/Red, PK500 (HP9S-J8001)
- RUBBERMAID COMMERCIAL Replacement Plate Casters, 2 Rigid Mount Plate, 2 Swivel Mount Plate, 5 in. Rubber Wheel, Gray, 4PK (FG9T66L10000)
- CREATIVE CONVERTING 47115B 9in Purple Paper Plate, 240PK (286PP9PR)
- Hoffmaster Disposable Plates and Bowls