Shop All Disposable Cutlery
Hoffmaster
9.5" x 3.25" Printed Cutlery Pouches without Cutlery PK 600 PK
Mfr # 117502
Zoro # G101070909
product price: $211.99
/pk 600, $0.35/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.5
- Material Paper
- Weight 0.01
- Overall Height 3.25
- Width 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffmaster
- MFR # 117502
- Zoro # G101070909
- UPC # 74031064355
- Country of Origin France
- Category Disposable Cutlery
Dimensions
Overall Length | 9.5 |
Overall Height | 3.25 |
Width | 9.5 |
Length | 3.25 |
Height | 0.1 |
Overall Width | 0.1 |
Details
Material | Paper |
Weight | 0.01 |
Color | Multicolor |
Includes | 600 cutlery pouches |
Description
Add a convenient touch to your meal service with help from our 9.5" x 3.25" Printed Cutlery Pouches 600 ct. These paper sleeves come pre-loaded with a 13" x 13", 2-ply facial quality white tissue napkin. Utensils can be inserted for a clean, sanitary, and upscale presentation. Their swirl design will complement any business or occasion. Use these on tray top, table top, or for catering. Grab them today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Thermostat Kit (4523590)
- ALLPOINTS Repair Kit (511338)
- CAPTIVE-AIRE Kleen Metal Mesh Fltr 20X25X2 (9151MVEZ)
- MAGIKITCHEN PRODUCTS Shelf, Basket Support 17.5 X 13.5 (A4500602)
- HOFFMASTER 7in Natural CPLA Forks, 1000PK (883328)
- HOFFMASTER 6" x 6""dividually Bagged Kraft Napkin with Wood Cutlery PK 500 (117530)
- HOFFMASTER 7" Black Plastic Forks PK 1000 PK (883388)
- HOFFMASTER 6" Wooden Spoons PK 1000 (883332)
- HOFFMASTER Wood Spoons, 1000PK (884462)
- HOFFMASTER 7.75in x 7.75in Pre-rolled FashnPoint CaterWrap White Napkins with Earthwise Wood Cutlery, 50PK (120031)
- HOFFMASTER 6.75in Natural CPLA Spoons, 1000PK (883329)
- Hoffmaster Disposable Cutlery