Shop All Disposable Napkins
Hoffmaster
8.5" x 8.5" Regal Embossed White Dinner Napkins 2000 PK
Mfr # 180705
Zoro # G600914872
product price: $176.99
/pk 2000, $0.09/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 8.5
- Material Paper
- Width 8.5
- Height 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffmaster
- MFR # 180705
- Zoro # G600914872
- UPC # 74031006119
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Length | 8.5 |
Width | 8.5 |
Height | 0.01 |
Overall Width | 0.01 |
Overall Height | 17 |
Overall Length | 17 |
Details
Color | White |
Material | Paper |
Weight | 0.02191 |
Includes | 2,000 paper napkins |
Description
Choose a staple for your tabletops with help from our 8.5" x 8.5" Regal Embossed White Dinner Napkins 2000 ct. Featuring a crisp white hue and a classic regal-embossed accent, these can be used at any business or for any event. These high-quality 3-ply napkins measure 8.5" and are perfect for serving a meal. Plus, they're certified compostable, making them an eco-friendly option! Grab these versatile napkins for your restaurant, catering business, or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Pilot Burner Nat/Lp (1415300)
- BROWNE FOODSERVICE Turner , 5"X6"Blade, Ss/Wood, Hd (574318)
- MANITOWOC ICE Service Asm, Trim Bin Door 000 (000015382)
- SOUTHBEND GASKET, DOOR for Southbend - Part# 8-5063-9 (8-5063-9)
- HOFFMASTER 7.5" x 4.25" Earth Wise Kraft Dinner Napkins, PK250 (180430)
- HOFFMASTER 16" x 16" Linen-Like Natural Onyx Gray Dinner Napkins Flat Pack PK 1000 (125099)
- HOFFMASTER 7.5" x 4.25" Regal Embossed Ivory Dinner Napkins 1000 PK (180517)
- HOFFMASTER Ecru Dinner Napkin, 1/4 Fold, PK75 (125071)
- HOFFMASTER 7.5" x 4.25" Seasonal Printed Dinner Napkins PK 1000 PK (831216)
- HOFFMASTER Dispersible Guest Towel, 1/4 Fold, PK250 (857002)
- TORK Tork White Soft Dinner Napkin, 1/8 Fold 2-ply, 15" x 17, 28 x 100 napkins, NP528PA (NP528PA)
- Hoffmaster Disposable Napkins