Shop All Straws & Stirrers
Hoffmaster
8.5" Giant Red and White Stripe Paper Straws PK 1500 PK
Mfr # 600251
Zoro # G301070891
product price: $114.99
/pk 1500, $0.08/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.23
- Material Paper
- Height 0.23
- Weight 0.01
- Overall Height 0.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffmaster
- MFR # 600251
- Zoro # G301070891
- UPC # 74031236011
- Country of Origin United States
- Category Straws & Stirrers
Dimensions
Length | 0.23 |
Height | 0.23 |
Overall Height | 0.23 |
Overall Length | 8.5 |
Width | 8.5 |
Overall Width | 0.23 |
Details
Material | Paper |
Color | Red |
Weight | 0.01 |
Includes | 1,500 giant paper straws |
Description
Add a fun, nostalgic touch to your restaurant or event with help from our 8.5" Giant Red and White Stripe Paper Straws 1500 ct. These sturdy paper straws arrive unwrapped for your convenience and their oversized dimensions are perfect for serving milkshakes. They are FDA Food Grade Compliant approved, non-toxic, and BPA-free. Plus, they're certified compostable, making them eco-friendly! Grab these for your business or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Laundry Valve, 1/4" 18 NPT (IMV-604)
- DART Waxed Paper Cold Cups, 7 oz, Symphony Design, PK2000 (R7N-J8000)
- FAME FABRICS Vest, 2 Pocket, Royal Blue, V65, XL (23314)
- PRINCE CASTLE Filter Paper - 13 7/8 X 30 9/16 (108-128)
- HOFFMASTER 7.5" Black Paper Coffee Stirrers PK 10000 (600261)
- HOFFMASTER 7.5" Red Paper Coffee Stirrers PK 10000 (600262)
- HOFFMASTER 8.5" Boba Tea Paper Straws PK 1400 (600263)
- HOFFMASTER 5" Red Paper Coffee Stirrers PK 10000 (600260)
- HOFFMASTER 7.75" Black Paper Straws PK 3200 PK (600196)
- AMERCAREROYAL Square Wood Toothpicks, 2 3/4", Natural, PK19200 (RPP R820SQ)
- AARDVARK 10" White Wrapped Jumbo Paper Straws 3200 PK (61500213)
- Hoffmaster Straws & Stirrers