Shop All Disposable Napkins
Hoffmaster
8.25" x 4.25" Coin Embossed Quickset Sage Green Dinner Napkins 800 PK
Mfr # 020161
Zoro # G200914814
product price: $139.99
/pk 800, $0.17/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Width 8.25
- Material Paper
- Length 4.25
- Height 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffmaster
- MFR # 020161
- Zoro # G200914814
- UPC # 76455967601
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Width | 8.25 |
Length | 4.25 |
Height | 0.01 |
Overall Height | 17 |
Overall Length | 17 |
Overall Width | 0.01 |
Details
Color | Green |
Material | Paper |
Weight | 0.0185625 |
Includes | 800 quickset paper napkins |
Description
Choose a convenient napkin for your meal service with help from our 8.25" x 4.25" Coin Embossed Quickset Sage Green Dinner Napkins 800 ct. These napkins arrive folded with a handy pocket that you can easily slide cutlery into. Their sage green color and coin-embossed edge will add an elegant touch to any business or occasion. Two-ply tissue ensures a soft, quality napkin. Grab these for your event or business today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Safety Thermostat L6C, 24 (KE55069-6)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40105)
- COOKIES UNITED Cookies United Rainbow Layer Cake 5lbs (00034)
- CMA DISH MACHINES Hi Limit Switch 250 Deg (17523.51)
- HOFFMASTER 16" x 16" Linen-Like Natural Onyx Gray Dinner Napkins Flat Pack PK 1000 (125099)
- HOFFMASTER 7.5" x 4.25" Seasonal Printed Dinner Napkins PK 1000 PK (831215)
- HOFFMASTER White/Red Dinner Napkin, 1/8 Fold, PK100 (FP1110)
- HOFFMASTER Seasonal Placemat and Napkin Combo Packs PK 500 PK (856794)
- HOFFMASTER 5" Coin Embossed Black Beverage Napkins 1000 PK (020212)
- HOFFMASTER Guest Towel, White, 1/4 Fold, PK150 (856465)
- CREATIVE CONVERTING 583281B Shimmering Silver 3-Ply 1/4 Fold Luncheon Napkin, 500PK (P1/4SL)
- Hoffmaster Disposable Napkins