Shop All Straws & Stirrers
Hoffmaster
7.75" Black Paper Straws PK 3200 PK
Mfr # 600196
Zoro # G901070895
product price: $208.99
/pk 3200, $0.07/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.23
- Material Paper
- Overall Length 7.75
- Weight 0.01
- Width 7.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffmaster
- MFR # 600196
- Zoro # G901070895
- UPC # 74031232143
- Country of Origin China
- Category Straws & Stirrers
Dimensions
Length | 0.23 |
Overall Length | 7.75 |
Width | 7.75 |
Height | 0.23 |
Overall Width | 0.23 |
Overall Height | 0.23 |
Details
Material | Paper |
Color | Black |
Weight | 0.01 |
Includes | 3,200 paper straws |
Description
Impress your patrons with help from our 7.75" Black Paper Straws 3200 ct. These sturdy paper straws are perfect for serving drinks, and they arrive individually wrapped for your convenience. They are FDA Food Grade Compliant approved, non-toxic, and BPA-free. Plus, they're certified compostable, making them eco-friendly! Grab these for your business or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Twin Basket - Blue 17-1/8L 8-1/4W 6D (P6072184)
- TULLYS COFFEE Coffee, 9.6 oz Net Wt, Ground, PK24 (192719)
- TAZO Tazo Earl Grey Hot Tea, PK144 (00794522200801)
- PERLICK Swivel Spout - 10" For - Part# 40137-10 (40137-10)
- HOFFMASTER 5" Red Paper Coffee Stirrers PK 10000 (600260)
- HOFFMASTER 8.5" Boba Tea Paper Straws PK 1400 (600263)
- HOFFMASTER 7.5" Red Paper Coffee Stirrers PK 10000 (600262)
- HOFFMASTER 7.5" Black Paper Coffee Stirrers PK 10000 (600261)
- MCKESSON Flexible Drinking Straw, 7-3/4 Inch Length, 500PK (16-9550)
- CREATIVE CONVERTING 329632 7 3/4in Jumbo Teal Lagoon Paper Straws, 144PK (WSPTL)
- EZ STRAW EZ - STRAW DECO BALE 5# (MLEZDECO5)
- Hoffmaster Straws & Stirrers