Shop All Disposable Napkins
Hoffmaster
7.5" x 4.25" Seasonal Printed Dinner Napkins PK 1000 PK
Mfr # 831216
Zoro # G001070870
product price: $130.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Material Paper
- Height 0.01
- Width 7.5
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffmaster
- MFR # 831216
- Zoro # G001070870
- UPC # 74031141797
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Height | 0.01 |
Width | 7.5 |
Overall Length | 15 |
Overall Height | 17 |
Overall Width | 0.01 |
Length | 4.25 |
Details
Color | Multicolor |
Material | Paper |
Includes | 1,000 winter paper napkins |
Weight | 0.01 |
Description
Set a beautiful winter table with help from our 7.5" x 4.25" Holly Greetings Dinner Napkins 1000 ct. These napkins are 2-ply with a 1/8 fold for a durable napkin. They feature holly leaves and berries and "Season's Greetings" script, ideal for Christmas. Grab these for your restaurant, business, or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Cup, Measuring, 1Qt , Clear Plastic (3216)
- LANG Temperature Probe (2E-41100-12)
- APW WYOTT Rocker Switch (2E-70444800)
- OJEDA Hinge, Chrome (300178002)
- HOFFMASTER 8" x 4" FashnPoint Kraft Guest Towels, PK150 (FP1207)
- HOFFMASTER Fashnpoint Guest Towels, 11 1/2 X 15 1/2, White, 6PK (FP1200)
- HOFFMASTER Happy Birthday Placemat and Napkin Combo Pack PK 500 PK (856784)
- HOFFMASTER 16" x 16" Linen-Like Natural Onyx Gray Dinner Napkins Flat Pack PK 1000 (125099)
- HOFFMASTER Guest Towel, White, 1/6 Fold, PK125 (856802)
- HOFFMASTER 8.25" x 4.25" Coin Embossed Quickset Sage Green Dinner Napkins 800 PK (020161)
- ZORO SELECT Guest Towel, Wt, 1Ply, 1/6 Fold, PK500 (856513)
- Hoffmaster Disposable Napkins