Shop All Straws & Stirrers
Hoffmaster
5.75" x .23" White Compostable Wrapped Paper Straws PK 3200 PK
Mfr # 600253
Zoro # G101070893
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.23
- Material Paper
- Color White
- Height 0.23
- Includes 3200 individually wrapped paper straws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffmaster
- MFR # 600253
- Zoro # G101070893
- UPC # 74031241183
- Country of Origin United States
- Category Straws & Stirrers
Dimensions
Length | 0.23 |
Height | 0.23 |
Overall Height | 0.23 |
Overall Length | 5.75 |
Width | 5.75 |
Overall Width | 0.23 |
Details
Material | Paper |
Color | White |
Includes | 3200 individually wrapped paper straws |
Weight | 0.01 |
Description
Elevate your drink service with help from our 5.75" White Wrapped Paper Straws 3200 ct. These sturdy paper straws are perfect for serving drinks, and they arrive individually wrapped for sanitary service. They are FDA Food Grade Compliant approved, non-toxic, and BPA-free. Plus, they're certified compostable! Grab these for your business today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Quick Read Thin Tip Thermomter -40F/450F (621155)
- DOTS PRETZELS Dot's Homestyle Original Pretzels 16 oz Bagged (0002 -DP)
- BAKERS PRIDE Bushing (S3135X)
- MOFFAT Switch, Power (M021473)
- HOFFMASTER 8.5" Boba Tea Paper Straws PK 1400 (600263)
- HOFFMASTER 7.5" Black Paper Coffee Stirrers PK 10000 (600261)
- HOFFMASTER 5" Red Paper Coffee Stirrers PK 10000 (600260)
- HOFFMASTER 7.75" Black Paper Straws PK 3200 PK (600196)
- PHADE™ Marine Biodegradable Straws, 8.5", Ocean Blue, Wrapped, PK1200 PK (511169)
- TABLECRAFT Cocktail Straws, 5.75", 5mm, Black, PK1000 (100105)
- AMERCAREROYAL Royal Black Circle Beverage Plug, PK2000 (CPLUG-BK)
- Hoffmaster Straws & Stirrers